The store will not work correctly when cookies are disabled.
DC1-34014FB-A20N
Cutler Hammer, Div of Eaton Drives, DC1 Series
In stock
Item Number
DC1-34014FB-A20N
MFG Item Number
DC1-34014FB-A20N
Availability
Obsolete Item No Longer Available
Product Details
Overview
Drive, AC, 7.5HP, 480V, 14.0A, CT,OP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DC1-34014FB-A20N |
Item Number |
DC1-34014FB-A20N |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
DC1 |
Family Series |
Cutler Hammer, Div of Eaton Drives, DC1 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
14 A |
Braking Type |
Dynamic Braking, Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Package |
DC1FS3IP20 |
Frame Size |
FS3 |
Dynamic Braking Trans |
Included |
Comments |
SmartWire Capability, Contactor Style Power Wiring, Input Top, Output Bottom |
Depth |
6.9 " |
Width |
5.2 " |
Height |
10.8 " |
Net Weight |
8.82 lbs |
Gross Weight |
13.4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved