DD62S10K
Infineon Power Modules, DD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DD62S10K

Infineon Power Modules, DD Series
In stock
Item Number
DD62S10K
MFG Item Number
DD62S10K
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Modules, DD Series
Item #
DD62S10K
PMOD 61A 1000V FAST DUAL-DIODE

DD Series Information

  • Variety of Circuits Available
  • Blocking Voltages to 4400 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These dual diode modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Industry standard package sizes allow for a maximum output current of 600 amps for standard diodes and 1200 amps for fast recovery versions. Blocking voltages are available as high as 4400 volts for standard diodes and 2600 volts for fast recovery modules.

  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Nominal Depth (mm) 93 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 20 mm
Ships Factory Direct No
Manufacturer Part Number DD62S10K
Item Number DD62S10K
Manufacturer Infineon
Product Series DD
Family Series Infineon Power Modules, DD Series
Circuit Diode Doubler
It (rms) 120 A
It (avg) 61 A
Vrrm 1,000 V
Mounting Centers 80 mm
Net Weight 0.4406 lbs
Gross Weight 0.4406 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved