DMS3100A24-7S
Fujikura, Formerly DDK Connectors, DMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMS3100A24-7S

Fujikura, Formerly DDK Connectors, DMS Series
In stock
Item Number
DMS3100A24-7S
MFG Item Number
DMS3100A24-7S
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Connectors, DMS Series
Item #
DMS3100A24-7S
CONNECTOR,WALL-MOUNT,SOLID RECEPT

DMS Series Information

  • Over 70 Insert Arrangements
  • Rated up to 3000VAC/4200VDC
  • Contact Current up to 150 Amps
  • Various Shell Styles
  • Pre‑Solder Cup Terminations
DMS series connectors are intermateable and intermountable with MIL‑C‑5015 connectors. DMS series connectors are designed for use in a wide range of general industrial applications.

  • RoHS Versions Available
  • Quick and Easy Termination
  • Keyed Shells to Prevent Mis‑Mating
  • Wide Variety of Accessories Available
  • Environment Resistant Types Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DMS3100A24-7S
Item Number DMS3100A24-7S
Manufacturer Fujikura, Formerly DDK
Product Series DMS
Family Series Fujikura, Formerly DDK Connectors, DMS Series
Contact Gender Socket
Shell Style Wall Mounting Receptacle
Shell Classification 3100A
Shell Construction Solid Shell
Insert Code 24-7
Insert Position Standard
Contact Material Silver Plated
Wire Sizes 14-#16, 2-#12
Service Code A
Shell Size 24
Length 2.25 "
Diameter 1.5 "
Net Weight 0.205 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved