DMS3102A28-11P
Fujikura, Formerly DDK Connectors, DMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMS3102A28-11P

Fujikura, Formerly DDK Connectors, DMS Series
In stock
Item Number
DMS3102A28-11P
MFG Item Number
DMS3102A28-11P
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Connectors, DMS Series
Item #
DMS3102A28-11P
CONNECTOR,BOX MOUNT RECEPT,

DMS Series Information

  • Over 70 Insert Arrangements
  • Rated up to 3000VAC/4200VDC
  • Contact Current up to 150 Amps
  • Various Shell Styles
  • Pre‑Solder Cup Terminations
DMS series connectors are intermateable and intermountable with MIL‑C‑5015 connectors. DMS series connectors are designed for use in a wide range of general industrial applications.

  • RoHS Versions Available
  • Quick and Easy Termination
  • Keyed Shells to Prevent Mis‑Mating
  • Wide Variety of Accessories Available
  • Environment Resistant Types Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DMS3102A28-11P
Item Number DMS3102A28-11P
Manufacturer Fujikura, Formerly DDK
Product Series DMS
Family Series Fujikura, Formerly DDK Connectors, DMS Series
No. of Contacts 22
Contact Gender Pin
Shell Style Box Mounting Receptacle
Shell Classification 3102A
Shell Construction Solid Shell
Insert Code 28-11
Insert Position Standard
Moisture Resistant No
Contact Material Silver Plated
Wire Sizes 18-#16, 4-#12
Service Code A
Shell Size 28
Length 1.94 "
Diameter 1.63 "
RoHS No
Net Weight 0.177 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved