DMS3106A18-11P
Fujikura, Formerly DDK Connectors, DMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMS3106A18-11P

Fujikura, Formerly DDK Connectors, DMS Series
In stock
Item Number
DMS3106A18-11P
MFG Item Number
DMS3106A18-11P
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Connectors, DMS Series
Item #
DMS3106A18-11P
CONNECTOR,FREE-HANGING PLUG,

DMS Series Information

  • Over 70 Insert Arrangements
  • Rated up to 3000VAC/4200VDC
  • Contact Current up to 150 Amps
  • Various Shell Styles
  • Pre‑Solder Cup Terminations
DMS series connectors are intermateable and intermountable with MIL‑C‑5015 connectors. DMS series connectors are designed for use in a wide range of general industrial applications.

  • RoHS Versions Available
  • Quick and Easy Termination
  • Keyed Shells to Prevent Mis‑Mating
  • Wide Variety of Accessories Available
  • Environment Resistant Types Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DMS3106A18-11P
Item Number DMS3106A18-11P
Manufacturer Fujikura, Formerly DDK
Product Series DMS
Family Series Fujikura, Formerly DDK Connectors, DMS Series
No. of Contacts 5
Contact Gender Pin
Shell Style Straight Plug
Shell Classification 3106A
Shell Construction Solid Shell
Insert Code 18-11
Insert Position Standard
Moisture Resistant No
Contact Material Silver Plated
Wire Sizes 5-#12
Service Code A
Shell Size 18
Length 2 "
Diameter 1.13 "
RoHS No
Net Weight 0.109 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved