DT-5TG-1
Shimpo Instruments Tachometers, DT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT-5TG-1

Shimpo Instruments Tachometers, DT Series
In stock
Item Number
DT-5TG-1
MFG Item Number
DT-5TG-1
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Tachometers, DT Series
Item #
DT-5TG-1
Tachometer, Digital, Panel Mount

DT Series Information

  • Auxiliary 12‑volt supply for powering external NPN type sensors
  • Two user Programmable Presets
  • Front button protect feature
  • External reset

DT‑42CPS is a 1/16 Din 4 digit counters with 2 programmable presets; it includes an auxiliary 12‑volt supply for powering external NPN type sensors. This unit has a front button protect feature for saving the setting from being accidentally changed. Terminal for external reset is provided.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DT-5TG-1
Item Number DT-5TG-1
Manufacturer Shimpo Instruments
Product Series DT
Family Series Shimpo Instruments Tachometers, DT Series
Display Range 0.0000-99,999
Input Signal Sine Wave, Square Wave
Input Voltage 85-264 VAC, 9-35 VDC
Display LED, 5 Digits
Panel Cut-Out (Inches) 1.78 x 3.64 (1/8 DIN)
Accessory Power 12 VDC
Sensor Included No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved