DT-725-220VAC
Shimpo Instruments Stroboscopes, DT-725 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT-725-220VAC

Shimpo Instruments Stroboscopes, DT-725 Series
In stock
Item Number
DT-725-220VAC
MFG Item Number
DT-725-220VAC
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Stroboscopes, DT-725 Series
Item #
DT-725-220VAC
STROBOSCOPE, INTERNAL BATTERY,220VAC

DT-725 Series Information

  • Internal, Fast‑Charge Rechargeable Battery Supply
  • Bright LED Display Aids Viewing in Poorly Lit Areas
  • Continuous Duty Cycle Eliminates Need to Shut down for Cooling
  • Easy Tri‑Pod or Permanent Mounting with Integral Mounting Thread
  • External Trigger Allows Unit to Be Automatically Synchronized with Equipment
Constructed of Strengthened High Impact Plastic, These Rugged Units Are Exceptionally Reliable and Withstand the Same Harsh Conditions as More Expensive Units. Employing Its Unique Phase Shifting Feature, the DT‑725 "Freezes" Rotating or Reciprocating Machinery for Visual Inspection of Covered Gear Teeth, Shafts, Oil/Fuel/Ink Injector Patterns, and Print Media; All without Stopping Production.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DT-725-220VAC
Item Number DT-725-220VAC
Manufacturer Shimpo Instruments
Product Series DT-725
Family Series Shimpo Instruments Stroboscopes, DT-725 Series
Accuracy (+/-) 0.02 %
Resolution 0.1 FPM: 40-4,999.9 FPM, 0.2 FPM: 5,000-7,999.8 FPM, 0.5 FPM: 8,000-9,999.5 FPM, 1 FPM: 10,000-12,500
Flash Range 40-12,500 FPM
Display Type LED
Backlight No
Flash Duration 10-15 µs
Nominal Power 240 VAC
Power Requirement 220 VAC
Operating Temperature 32-105 °F
Net Weight 2.7558 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved