DT162N16KOF
Infineon Power Modules, DT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT162N16KOF

Infineon Power Modules, DT Series
In stock
Item Number
DT162N16KOF
MFG Item Number
DT162N16KOF
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Modules, DT Series
Item #
DT162N16KOF
POWER MODULE 162A 1600V DIODE-SCR

DT Series Information

  • Three Standard Diode/SCR Circuits
  • Blocking voltages to 2600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These hybrid diode/scr modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Six different package sizes allow for a maximum output current of 500 amps for standard hybrid modules and 200 amps for fast switching versions. Blocking voltages are available as high as 2600 volts for standard hybrids and 1300 volts for fast switching modules.

  • Higher blocking Voltage Diodes Available for Current Source Inverters
  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Nominal Depth (mm) 94 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 34 mm
Ships Factory Direct No
Manufacturer Part Number DT162N16KOF
Item Number DT162N16KOF
Manufacturer Infineon
Product Series DT
Family Series Infineon Power Modules, DT Series
Circuit SCR-Diode w/ aux Cathode
It (rms) 260 A
It (avg) 162 A
Vrrm 1,600 V
Tq 200 µs
Igt 150 mA
di/dt (Amps/MicroSec.) 150
dV/dt (Volts/MicroSec.) 1,000
Aux. Cathode(s) Yes
Mounting Centers 80 mm
Net Weight 0.6831 lbs
Gross Weight 0.6831 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved