E500DU500
ABB Overload Relays, E500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E500DU500

ABB Overload Relays, E500 Series
In stock
Item Number
E500DU500
MFG Item Number
E500DU500
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Overload Relays, E500 Series
Item #
E500DU500
Overload Relay, 170-500A Range, Cl10

E500 Series Information

  • Electronic Overload Relay
  • Connection Type: Non‑Contact
  • Amp Setting Range: 170~500
  • Approvals: UL; CSA; CE
  • Ambient Temp. Range : ‑13 to 158 Degrees F
Electronic overload relays which prevent phase failure and overload in motors. Can function between 170 and 500 Amps and between ‑13 and 158 degrees Fahrenheit.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E500DU500
Item Number E500DU500
Manufacturer ABB
Product Series E500
Family Series ABB Overload Relays, E500 Series
Current Setting Range 170-500 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Non-Contact
Ambient Temperature Range -13-158 °F
Approvals CE, CSA, UL
RoHS No
Net Weight 3.12 lbs
Gross Weight 9.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved