EP103ULD05
GE Circuit Breakers, EP100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP103ULD05

GE Circuit Breakers, EP100 Series
In stock
Item Number
EP103ULD05
MFG Item Number
EP103ULD05
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, EP100 Series
Item #
EP103ULD05
Circuit Breaker, 3-P, 0.5A/480V, D,

EP100 Series Information

  • Contact Position Indication (Red/Green) with Option to Lock Toggle in OFF Position
  • Complete Range of UL489 and UL1077 Miniature Circuit Breakers up to 63A
  • Standard Rating of 10kA at 480Y/277 VAC and 240/120VAC
  • Module Width of Only 0.71 in (18 mm) per Pole
  • Suitable for Branch Circuit Device Protection
ElfaPlus circuit breakers and supplementary protectors provide several advantages which are important to OEMs and global players in the electrical contractors market:

  • Better protection ‑ ElfaPlus supplementary protectors and miniature circuit breakers limit let through current, providing faster separation of the component from the fault, thereby reducing system damage.
  • Reduction of nuisance tripping ‑ Available with different trip characteristics to meet the system needs: B, C and D curves, depending on the model.
  • Reliability ‑ Each EP miniature circuit breaker has an endurance of 10000 operation cycles and voltage withstand of 6000V impulse rating.
  • More selection ‑ More ratings compatible with low‑power electronic circuits are available in the range from 0.5 to 10 A.
  • Simple installation ‑ The ElfaPlus products mount easily onto a 35 mm DIN mounting rail.
  • Reverse feeding ‑ Reverse feeding of line power is permitted.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EP103ULD05
Item Number EP103ULD05
Manufacturer GE
Product Series EP100
Family Series GE Circuit Breakers, EP100 Series
Poles 3
Current Rating 5 A
Max Voltage 110 VDC, 480 VAC
Protection Supplemental
Trip Curve D
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 1077
CSA Standard 22.2
IEC Standard 60898, 60947-2
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
kAIC @ 277 VAC 10
kAIC @ 277/480 VAC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals CE, CSA, UL, VDE
Net Weight 0.8598 lbs
Gross Weight 0.8598 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved