EP103ULH4C40
GE Circuit Breakers, EP100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP103ULH4C40

GE Circuit Breakers, EP100 Series
In stock
Item Number
EP103ULH4C40
MFG Item Number
EP103ULH4C40
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, EP100 Series
Item #
EP103ULH4C40
Circuit Breaker, 3-P, 40A/480VAC, C,

EP100 Series Information

  • Contact Position Indication (Red/Green) with Option to Lock Toggle in OFF Position
  • Complete Range of UL489 and UL1077 Miniature Circuit Breakers up to 63A
  • Standard Rating of 10kA at 480Y/277 VAC and 240/120VAC
  • Module Width of Only 0.71 in (18 mm) per Pole
  • Suitable for Branch Circuit Device Protection
ElfaPlus circuit breakers and supplementary protectors provide several advantages which are important to OEMs and global players in the electrical contractors market:

  • Better protection ‑ ElfaPlus supplementary protectors and miniature circuit breakers limit let through current, providing faster separation of the component from the fault, thereby reducing system damage.
  • Reduction of nuisance tripping ‑ Available with different trip characteristics to meet the system needs: B, C and D curves, depending on the model.
  • Reliability ‑ Each EP miniature circuit breaker has an endurance of 10000 operation cycles and voltage withstand of 6000V impulse rating.
  • More selection ‑ More ratings compatible with low‑power electronic circuits are available in the range from 0.5 to 10 A.
  • Simple installation ‑ The ElfaPlus products mount easily onto a 35 mm DIN mounting rail.
  • Reverse feeding ‑ Reverse feeding of line power is permitted.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EP103ULH4C40
Item Number EP103ULH4C40
Manufacturer GE
Product Series EP100
Family Series GE Circuit Breakers, EP100 Series
Poles 3
Current Rating 40 A
Max Voltage 125 VDC, 480 VAC
Protection Branch Circuit
Trip Curve C
Mounting DIN Rail
UL Standard 489
CSA Standard 22.2
Neutral Pole No
kAIC @ 480 VAC 10
Net Weight 1.035 lbs
Gross Weight 1.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved