ES2T48R1KGA3
Mersen Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ES2T48R1KGA3

Mersen Disconnect Switches
In stock
Item Number
ES2T48R1KGA3
MFG Item Number
ES2T48R1KGA3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
ES2T48R1KGA3
ENGINEERED FUSIBLE SHUNT TRIP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ES2T48R1KGA3
Item Number ES2T48R1KGA3
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Poles 1
Current Rating 200 A
Fusible Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved