ES3T48R1KGA2
Mersen Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ES3T48R1KGA2

Mersen Disconnect Switches
In stock
Item Number
ES3T48R1KGA2
MFG Item Number
ES3T48R1KGA2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
ES3T48R1KGA2
ENGINEERED FUSIBLE SHUNT TRIP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ES3T48R1KGA2
Item Number ES3T48R1KGA2
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Poles 1
Current Rating 30 A
Fusible Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved