ES4T20R2KGA
Mersen Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ES4T20R2KGA

Mersen Disconnect Switches
In stock
Item Number
ES4T20R2KGA
MFG Item Number
ES4T20R2KGA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
ES4T20R2KGA
ENGINEERED FUSIBLE SHUNT TRIP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ES4T20R2KGA
Item Number ES4T20R2KGA
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Poles 1
Current Rating 400 A
Fusible Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved