The store will not work correctly when cookies are disabled.
ESCV-4
Killark-Hubbell Electrical Products Conduit Outlet Bodies
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Outlet Bodies, Series
1.25 -1.5in. CONDUIT BODY COV
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ESCV-4 |
Item Number |
ESCV-4 |
Manufacturer |
Killark-Hubbell Electrical Products |
Family Series |
Killark-Hubbell Electrical Products Conduit Outlet Bodies |
Gasket Included |
No |
Connection Type |
Screw |
Hub Size (in) |
1-1/2 ", 1/4 " |
Composition |
Aluminum |
Approvals |
CSA, UL |
Net Weight |
0.165 lbs |
Gross Weight |
0.165 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved