The store will not work correctly when cookies are disabled.
FF-45-4
Killark-Hubbell Electrical Products Fittings, FF Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
ELBOW 45 1-1/4in. AL FEMAL/FEMAL
- Threaded for Rigid Conduit or IMC
- Smooth Integral Bushings to Prevent Damage to Wires
- Electrostatically Applied Powder Coating
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FF-45-4 |
Item Number |
FF-45-4 |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
FF |
Family Series |
Killark-Hubbell Electrical Products Fittings, FF Series |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Female to Female Thread |
Angle |
45 ° |
Trade Size |
1-1/4 " |
Material |
Aluminum |
Composition |
Metallic |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved