FM400TU-2A
Mitsubishi Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FM400TU-2A

Mitsubishi Transistors
In stock
Item Number
FM400TU-2A
MFG Item Number
FM400TU-2A
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transistors, Series
Item #
FM400TU-2A
MOSFET MODULE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FM400TU-2A
Item Number FM400TU-2A
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Source Current Is(rms) 200 A
Drain Source Voltage Vds 100 VDC
Drain Current Id(rms) 200 A
Gate Source Voltage Vgss 20 VDC
Drain Cutoff Current 1 mA
Typ. Vgs(th) 7.3 VDC
Gate Leakage Current 1.5 µA
rDS(on) 2 mOhm
Vds(on) 0.4 VDC
Turn On Delay Time 400 ns
Rise Time tr 400 ns
Turn Off Delay Time 450 ns
Fall Time tf 300 ns
Trr 250 ns
Thermistor No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved