The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GN350BLZ
Crouzet Relays, GN3 Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
CE Compliant RoHS Compliant UL, CSA, TUV Approved Up to 50 amps at 600 Volts AC EMC compliant for hard environments These GN0 series solid state relays have an epoxy‑free design that minimizes internal component stress. These relays also have a back‑to‑back SCR output for heavy industrial tools. These relays are three‑phase motor reserving solid state. These solid state relays also have an LED status indicator.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
GN350BLZ
Item Number
GN350BLZ
Manufacturer
Crouzet
Product Series
GN3
Family Series
Crouzet Relays, GN3 Series
Circuit
1NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
3
Input Signal
90-140 VAC
Input Polarity
AC
Output Voltage
48-600 VAC
Nominal Output Voltage
208 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating
50 A
Transient Overvoltage
1,100 V
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
Yes
Net Weight
0.79 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved