H000X025H1C
Panduit Labels, P1 Military Grade Label Cassettes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H000X025H1C

Panduit Labels, P1 Military Grade Label Cassettes Series
In stock
Item Number
H000X025H1C
MFG Item Number
H000X025H1C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, P1 Military Grade Label Cassettes Series
Item #
H000X025H1C
P1 Heat Shrink Label

P1 Military Grade Label Cassettes Series Information

. P1 Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Meets print performance requirements of MIL‑STD‑883F Method 2015.13, Solutions A, B and D, and MIL‑STD‑202G Method 215K, Solutions A, C and D
  • Meets UL Standard 224 for flammability
  • Shrink ratio 3:1
  • Each cassette contains a roll of non‑adhesive flattened polyolefin
  • Temperature Range: ‑67F to 275F (‑55C to 135C)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H000X025H1C
Item Number H000X025H1C
Manufacturer Panduit
Product Series P1 Military Grade Label Cassettes
Family Series Panduit Labels, P1 Military Grade Label Cassettes Series
Application Heat Shrink
Label Height 0.25 "
Label Width 96 "
Material Type Polyolefin
Shrink Ratio 3-1
Background Color White
Panel Application Wire & Cable Marking
Recommended Printer(s) PanTher LS8E/LS8EQ
Unit Of Measure Cartridge
Approvals UL
RoHS Yes
Net Weight 0.13 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved