H51024LJ06CV
NorthStar - Danaher Controls Encoders, HS56 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H51024LJ06CV

NorthStar - Danaher Controls Encoders, HS56 Series
In stock
Item Number
H51024LJ06CV
MFG Item Number
H51024LJ06CV
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Encoders, HS56 Series
Item #
H51024LJ06CV
Encoder, HS561024J6CLV

HS56 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H51024LJ06CV
Item Number H51024LJ06CV
Manufacturer NorthStar - Danaher Controls
Product Series HS56
Family Series NorthStar - Danaher Controls Encoders, HS56 Series
Resolution (PPR) 1024
Mounting Style Hollowshaft
Indexed (Marker) No
Shaft/Bore Size 1 "
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination Latching Industrial Connector with 1/2 in NPT
LED Output Indicator No
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Bearings Yes
Operating Temperature -20-80 °C
NEMA Rating NEMA 4, NEMA 12
IP Rating IP65
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved