The store will not work correctly when cookies are disabled.
IRKH230-16D25
Vishay Power Modules, IRKH Series
In stock
Item Number
IRKH230-16D25
MFG Item Number
IRKH230-16D25
Availability
Obsolete Item No Longer Available
Product Details
Overview
Power Modules, IRKH Series
POWER MODULE 230V 1600/2500V SCR-DIO
- High Current Capacity
- 3000V Isolating Voltage with Non‑Toxic Substrate
- High Surge Capability
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IRKH230-16D25 |
Item Number |
IRKH230-16D25 |
Manufacturer |
Vishay |
Product Series |
IRKH |
Family Series |
Vishay Power Modules, IRKH Series |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved