The store will not work correctly when cookies are disabled.
IRKL250-16D25
Vishay Power Modules, IRKL Series
In stock
Item Number
IRKL250-16D25
MFG Item Number
IRKL250-16D25
Availability
Obsolete Item No Longer Available
Product Details
Overview
Power Modules, IRKL Series
POWER MODULE 250A 2500/1600V DIO-SCR
- High Current Capacity
- 3000V Isolating Voltage with Non‑Toxic Substrate
- High Surge Capability
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IRKL250-16D25 |
Item Number |
IRKL250-16D25 |
Manufacturer |
Vishay |
Product Series |
IRKL |
Family Series |
Vishay Power Modules, IRKL Series |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved