The store will not work correctly when cookies are disabled.
ISB1OW
Bryant Electric Networking Boxes
Availability
Obsolete Item No Longer Available
Product Details
Overview
Housing, Surface Mount,1 Port,Ow
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ISB1OW |
Item Number |
ISB1OW |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Networking Boxes |
Number of Ports |
1 |
Color |
Office White |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0.05 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved