KSDB1113SP
SSAC Relays, KSDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSDB1113SP

SSAC Relays, KSDB Series
In stock
Item Number
KSDB1113SP
MFG Item Number
KSDB1113SP-SSAC
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, KSDB Series
Item #
KSDB1113SP
Delay on Break Timer, 12VDC, 13 Sec

KSDB Series Information

  • Fixed or Adjustable 0.1s‑1000m in 6 Ranges
  • ±0.5% Repeat Accuracy
  • ±5% Factory Calibration
  • 12VDC to 230VAC in 6 Ranges
  • 1A, Solid‑State Output
The KSDB is designed for general purpose commercial and industrial applications where a small, cost effective, reliable solid‑state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for popular AC and DC voltages. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.

Operation (Delay‑on‑Break): Input voltage must be applied before and during timing. Upon closure of the initiate switch, the output energizes. The time delay begins when the initiate switch is opened. The output remains energized during timing. At the end of the time delay, the output de‑energizes. The output energizes if the initiate switch is closed when input voltage is applied. Reset: Reclosing the initiate switch during timing resets the time delay. Loss of input voltage resets the time delay and output.

  • Encapsulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KSDB1113SP-SSAC
Item Number KSDB1113SP
Manufacturer SSAC
Product Series KSDB
Family Series SSAC Relays, KSDB Series
Mode of Operation Off Delay
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 13
Max Time 13 s
Time Tolerance 5 %
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Comments Positive - Switching Mode
Net Weight 0.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved