The store will not work correctly when cookies are disabled.
LWRA380A
Syrelec, Brand of Crouzet Control Protection Relays, WR Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Protection Relays, WR Series
Phase Control Relay, 380VAC, 11-Pin
- Power Supply Phase Control Monitors Phase Sequence and Loss of Phase
- Mounting Options: DIN Rail, 8 Pin Plug‑in, 11 Pin Plug‑in
- Input Power 220 VAC, 380 VAC, or 440 VAC
- 10 A SPDT Relay Output
- LED Indicator
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LWRA380A |
Item Number |
LWRA380A |
Manufacturer |
Syrelec, Brand of Crouzet Control |
Product Series |
WR |
Family Series |
Syrelec, Brand of Crouzet Control Protection Relays, WR Series |
Number of Phases |
3 |
Voltage Supported |
380 V |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
No |
Under Current Detect |
No |
Over Current Detect |
No |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
0.1 s |
Type of Display |
LED Status Indicator |
Mounting |
Plug-In |
Output Relay |
SPDT |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved