The store will not work correctly when cookies are disabled.
M4Q045-EA03-04
ebm-papst, Inc. Fans, M4Q Series
In stock
Item Number
M4Q045-EA03-04
MFG Item Number
M4Q045-EA03-04
Availability
Obsolete Item No Longer Available
Product Details
Overview
4‑pole QUAD design, shaded‑pole motor with self‑aligning, permanently lubricated sintec bearings; thermally and impedance protected.
Square outer dimensions, 83x83mm is considered to be general standard.
Versatile air movers with choice of impeller sizes blade pitches and accessories.
Choice of air flow and air direction. From 113 to 1082 CFM. Exhaust over motoror inlet over motor.
Counterclockwise rotation when looking at shaft. This ensures that the screws remain tight and in place.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M4Q045-EA03-04 |
Item Number |
M4Q045-EA03-04 |
Manufacturer |
ebm-papst, Inc. |
Product Series |
M4Q |
Family Series |
ebm-papst, Inc. Fans, M4Q Series |
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
912 CFM |
Current Rating |
1.1 A |
Fan Speed |
1,550 RPM |
Connection Type |
Wire Leads |
Input Power |
80 W |
Output Power |
26 W |
Bearing Type |
Sleeve |
Rotation |
Counterclockwise |
Blade Series |
300 |
Blade Pitch |
22 |
RoHS |
Yes |
Net Weight |
4.4092 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved