M5010052
Crydom Power Modules, M50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M5010052

Crydom Power Modules, M50 Series
In stock
Item Number
M5010052
MFG Item Number
M5010052
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Modules, M50 Series
Item #
M5010052
POWER MODULE 100A 600V HYBRID

M50 Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 50 or 100 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

The M50 series modules utilize highly efficient thermal management to provide high surge capability, long life, and reliable performance. These industry standard packaged power modules are designed to control AC or DC variable voltage output up to 40KW. All modules come with standard .250" quick‑connect terminals for easy installation. Eight standard circuits provide a wide range of diode, scr and hybrid configurations for single phase operations. Suitable for line applications up to 480 volts RMS.

  • External Suppressor Optional
  • UL Recognized E72445

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M5010052
Item Number M5010052
Manufacturer Crydom
Product Series M50
Family Series Crydom Power Modules, M50 Series
Circuit SCR Doubler
It (avg) 100 A
Vrrm 600 V
Igt 150 A
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Net Weight 0.2813 lbs
Gross Weight 0.2813 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved