The store will not work correctly when cookies are disabled.
-
Item Number
ACS320-03U-04A1-4
MFG Item Number
ACS320-03U-04A1-4
Product Description
Drive, AC, 2.0HP, 480V, 3.7A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
2 hp |
Amps (Variable Torque Rating) |
3.7 A |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
2.8 " |
Depth |
6.3 " |
Max Frequency |
60 Hz |
Frame Size |
R1 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS320-03U-08A8-4
MFG Item Number
ACS320-03U-08A8-4
Product Description
Drive, AC, 5.0HP, 480V, 8.0A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Amps (Variable Torque Rating) |
8 A |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
2.8 " |
Depth |
6.3 " |
Max Frequency |
60 Hz |
Frame Size |
R1 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS320-03U-05A6-4
MFG Item Number
ACS320-03U-05A6-4
Product Description
Drive, AC, 3.0HP, 480V, 5.1A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
3 hp |
Amps (Variable Torque Rating) |
5.1 A |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
2.8 " |
Depth |
6.3 " |
Max Frequency |
60 Hz |
Frame Size |
R1 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS320-03U-26A8-2+J400
MFG Item Number
ACS320-03U-26A8-2+J400
Product Description
Drive, AC, 7.5HP, 240V, 24.4A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Variable Torque Rating) |
24.4 A |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
6.7 " |
Depth |
6.7 " |
Max Frequency |
60 Hz |
Frame Size |
R3 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS320-03U-02A4-4
MFG Item Number
ACS320-03U-02A4-4
Product Description
Drive, AC, 1.0HP, 480V, 2.2A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
1 hp |
Amps (Variable Torque Rating) |
2.2 A |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
2.8 " |
Depth |
6.3 " |
Max Frequency |
60 Hz |
Frame Size |
R1 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS320-03U-05A2-2+J404
MFG Item Number
ACS320-03U-05A2-2+J404
Product Description
Drive, AC, 1.0HP, 240V, 4.7A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
1 hp |
Amps (Variable Torque Rating) |
4.7 A |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
2.8 " |
Depth |
6.3 " |
Max Frequency |
60 Hz |
Frame Size |
R1 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS320-03U-08A8-4+J404
MFG Item Number
ACS320-03U-08A8-4+J404
Product Description
Drive, AC, 5.0HP, 480V, 8.0A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Amps (Variable Torque Rating) |
8 A |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
2.8 " |
Depth |
6.3 " |
Max Frequency |
60 Hz |
Frame Size |
R1 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACH550-UH-012A-2
MFG Item Number
ACH550-UH-012A-2
Product Description
HVAC Drive, AC, 3HP, 240V, 12.0A
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
3 hp |
Amps (Variable Torque Rating) |
12 A |
Input Range Voltage (AC) |
208-240 VAC |
Braking Type |
Flux Braking |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Mounting |
Wall |
Height |
14.5 " |
Width |
4.9 " |
Depth |
8.3 " |
Frame Size |
R1 |
IP Rating |
IP21 |
-
Item Number
ACS320-01U-07A5-2
MFG Item Number
ACS320-01U-07A5-2
Product Description
Drive, AC, 2.0HP, 240V, 7.2A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
1 |
HP (Variable Torque Rating) |
2 hp |
Amps (Variable Torque Rating) |
7.2 A |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
4.1 " |
Depth |
6.5 " |
Max Frequency |
60 Hz |
Frame Size |
R2 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS320-03U-23A1-4
MFG Item Number
ACS320-03U-23A1-4
Product Description
Drive, AC, 15HP, 480V, 21.0A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
21 A |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
6.7 " |
Depth |
6.7 " |
Max Frequency |
60 Hz |
Frame Size |
R3 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved