The store will not work correctly when cookies are disabled.
-
SU203M-K3
ABB Circuit Breakers, SU200M Series
MFG Item Number
SU203M-K3
Product Description
UL489 MCB 3P K 3A 480/277
Specifications
Specifications
Poles |
3 |
Current Rating |
3 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SU203M-K1.6
Product Description
UL489 MCB 3P K 1.6A 480/277
Specifications
Specifications
Poles |
3 |
Current Rating |
1.6 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF09-22-00-13
MFG Item Number
AF09-22-00-13
Product Description
Contactor, 4-P 2NO/2NC, 100-250VACDC
Specifications
Specifications
Poles |
2NO, 2NC |
Termination |
Screw |
General Purpose (AC1) |
25 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SU203M-K10
Product Description
UL489 MCB 3P K 10A 480/277
Specifications
Specifications
Poles |
3 |
Current Rating |
10 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SU201M-C2
ABB Circuit Breakers, SU200M Series
MFG Item Number
SU201M-C2
Product Description
Circuit Breaker, 1-P, 2A/277VAC, C,
Specifications
Specifications
Poles |
1 |
Current Rating |
2 A |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SU201M-C6
ABB Circuit Breakers, SU200M Series
MFG Item Number
SU201M-C6
Product Description
Circuit Breaker, 1-P, 6A/277VAC, C,
Specifications
Specifications
Poles |
1 |
Current Rating |
6 A |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SU202M-K2
ABB Circuit Breakers, SU200M Series
MFG Item Number
2CDS272337R0277
Product Description
Circuit Breaker, 2-P, 2A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
2 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DP30C3P-1
Product Description
DP Contactor, 3-P N/O, 120VAC, 30A,
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
30 A |
Poles |
3 NO |
Frame Size |
30 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Inductive Load 120V |
30 A |
Inductive Load 200/208V |
30 A |
Inductive Load 230/240V |
30 A |
Inductive Load 460/480V |
30 A |
Inductive Load 575/600V |
30 A |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SU202M-K60
Product Description
Circuit Breaker, 2-P, 60A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
60 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SU202M-K50
Product Description
Circuit Breaker, 2-P, 50A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
50 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Networking & Communication
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved