The store will not work correctly when cookies are disabled.
-
MFG Item Number
TA25DU6.5
Product Description
Overload Relay, 4.5-6.5A, Class 10
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Wire |
Ambient Temperature Range |
-13-131 °F |
-
Product Description
Basic Control Panel, For ACS310,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS320-03U-04A1-4
MFG Item Number
ACS320-03U-04A1-4
Product Description
Drive, AC, 2.0HP, 480V, 3.7A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
2 hp |
Amps (Variable Torque Rating) |
3.7 A |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
2.8 " |
Depth |
6.3 " |
Max Frequency |
60 Hz |
Frame Size |
R1 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OHBS2RJ
ABB Industrial Accessories, OHB Series
Product Description
Selector Handle, Red/Blk, N12, Screw
Specifications
Specifications
Padlockable |
Yes |
Color |
Black |
Defeatable |
No |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FENA-01-KIT
Product Description
Ethernet IP / Modbus TCP Adapter,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OHY65J6
ABB Industrial Accessories, OHY Series
Product Description
Pistol Handle, Red/Ylow, 65mm,
Specifications
Specifications
Handle Length |
2.56 " |
Padlockable |
No |
Color |
Red, Yellow |
Defeatable |
No |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E45DU45
ABB Overload Relays, E45 Series
Product Description
Overload Relay, 15-30A, for A26-A40,
Specifications
Specifications
Poles |
3 |
Connection Type |
Direct Coupling |
Ambient Temperature Range |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Panel Adapter, Keypad To Drive
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF30-30-00-11
MFG Item Number
AF30-30-00-11
Product Description
Contactor, 3-P N/O, 24-60AC/20-60DC
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
50 A |
UL Motor Switching (AC3) |
33 A |
Max HP 115V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MS325-0.63
Product Description
Manual Motor Starter, 0.40-0.63 FLA
Specifications
Specifications
Operating Current |
25 A |
IP Rating |
IP20 |
Phase |
3 |
Poles |
3 |
Trip Class |
Class 10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved