- Home
- Products
- ABB
-
MP1-KSP5KABB Potentiometers, MP1 SeriesItem NumberMP1-KSP5KMFG Item NumberMP1-KSP5KSeriesMP1Product DescriptionPOT OPERATOR, 5K OHM, 22mm MOUNTINGSpecifications
Specifications Wattage 2 W Number of Turns 1 Potentiometer Included Yes Mounting Style Panel Mount Operating Temperature 30-158 °F Operator Type Knob Mounting Size (mm) 22 mm Bezel Round Black Plastic -
MP1-KSP10KABB Potentiometers, MP1 SeriesItem NumberMP1-KSP10KMFG Item NumberMP1-KSP10KSeriesMP1Product DescriptionPot Operator, 10K Ohm, 22mm Mount,Specifications
Specifications Wattage 2 W Number of Turns 1 Potentiometer Included Yes Mounting Style Panel Mount Operating Temperature 30~158 °F Operator Type Knob Mounting Size (mm) 22 mm Bezel Round Black Plastic
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Resistance
Shaft Type
Number of Gangs
Resistance 2
Resistance 3
Resistance 4
Operating Temperature