The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ACI-Automation Components
-
A/AN-D-8-PB
ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Product Description
Duct 8in., Pb
Specifications
Specifications
Application |
Duct |
Output |
10 kOhm |
Humidity Range |
10-95% RH |
Temperature Range (F) |
-40-302 °F |
Probe Length (in) |
8 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
EPC2G
ACI-Automation Components Miscellaneous
Product Description
Anlg-Pneu W/Gauge, 2 Valve
-
A/M4
ACI-Automation Components Sensors, Thermowell Series
Product Description
4in. Machined Thermowell
Specifications
Specifications
Length |
4 " |
-
A/100-2W-I-4-4X
ACI-Automation Components HVAC Sensors, Plantinum Immersion Series
Item Number
A/100-2W-I-4-4X
Series
Plantinum Immersion
Product Description
Immer 4in., 4X
Specifications
Specifications
Application |
Immersion |
Output |
100 Ohm |
Humidity Range |
10-95% RH |
Temperature Range (F) |
-40-392 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
A/20K-D-4-GD
ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Product Description
Duct 4in., Gd
Specifications
Specifications
Application |
Duct |
Output |
20 kOhm |
Humidity Range |
10-95% RH |
Temperature Range (F) |
-40-302 °F |
Probe Length (in) |
4 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
A/CP-A-24-GD
ACI-Automation Components HVAC Sensors, Thermistor Copper Averaging Series
Series
Thermistor Copper Averaging
Product Description
Averaging 24ft., Gd
Specifications
Specifications
Application |
Indoor, Outdoor |
Output |
10 kOhm |
Humidity Range |
10-95% RH |
Temperature Range (F) |
-40-302 °F |
Probe Length (ft) |
24 ' |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
A/CP-D-4-GD
ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Product Description
Duct 4in., Gd
Specifications
Specifications
Application |
Duct |
Output |
10 kOhm |
Humidity Range |
10-95% RH |
Temperature Range (F) |
-40-302 °F |
Probe Length (in) |
4 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
A/TT1K-A-100-4-4X
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-100-4-4X
Series
Transmitter Copper Averaging
Product Description
Averaging 100ft., 4X
Specifications
Specifications
Application |
Indoor, Outdoor |
Output |
4-20 mA |
Humidity Range |
5-90% RH |
Temperature Range (F) |
-40-275 °F |
Probe Length (ft) |
100 ' |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
Item Number
GP(0-15G)-20-P
Product Description
0-15Psig, 4-20, 1/4in.Npt6.0Id/Pac
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-15 psig |
Output |
4-20 mA |
Process Connection |
1/4-18 NPT |
Supply Voltage |
13-30 VDC |
Temperature Range |
-40-221 °F |
RoHS Compliant |
Yes |
-
A/CO2-DUCT
ACI-Automation Components HVAC Sensors, A/CO2 Series
Product Description
Co2 Aci Duct
Specifications
Specifications
Gas Type |
Carbon Dioxide |
Application |
Duct |
Humidity Sensor |
No |
Humidity Range |
0-95 % RH |
Temperature Sensor |
No |
Temperature Range |
32-122 °F |
Override |
No |
Set Point |
No |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved