The store will not work correctly when cookies are disabled.
-
1D10UL
Altech Circuit Breakers, UL Series
Product Description
489 480Y/277AC Breaker 1P D TRP 10A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
Terminal Type |
Box Clamp / Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2511121/1M
Product Description
DIN Rail, 25mmx7.5mmx1 Meter, Perf,
Specifications
Specifications
Length |
1 m |
Width (mm) |
35 mm |
Perforated |
Yes |
Composition |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1D20UL
Altech Circuit Breakers, UL Series
Product Description
489 480Y/277AC Breaker 1P D TRP 20A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
20 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
Terminal Type |
Box Clamp / Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1D15UL
Altech Circuit Breakers, UL Series
Product Description
489 480Y/277AC Breaker 1P D TRP 15A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
15 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
Terminal Type |
Box Clamp / Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5308942
Altech Cable Entries, 5308 Series
Product Description
Cable Gland, M20, 7-14mm Dia, Black
Specifications
Specifications
Hub Size |
M20 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.281 " |
Maximum Cable Diameter (in) |
0.547 " |
Minimum Cable Diameter (mm) |
7.14 mm |
Maximum Cable Diameter (mm) |
13.89 mm |
Cable Diameter (in) |
0.28-0.55 " |
Cable Diameter (mm) |
7.14-13.89 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1B10UR
Altech Circuit Breakers, UR Series
Product Description
1077 480Y/277AC Breaker 1P B TRP 10A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Max Voltage |
277 VAC |
Protection |
Supplemental |
Trip Curve |
B |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 277 VAC |
10 |
Terminal Type |
Box Clamp / Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTS2.5U-N
Altech Terminal Blocks, Feed Through Series
MFG Item Number
CTS2.5U-N
Product Description
Terminal Block, 5mm, 20A, Gry, Screw
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
5 mm |
UL Current |
20 A |
UL Voltage |
600 VAC |
CSA Current |
25 A |
CSA Voltage |
600 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DIN Rail, 35mmx7.5mmx2 Meter, Perf,
Specifications
Specifications
Length |
2 m |
Width (mm) |
35 mm |
Perforated |
Yes |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2D2UR
Altech Circuit Breakers, UR Series
Product Description
1077 480Y/277AC Breaker 2P D TRP 2A UL
Specifications
Specifications
Poles |
2 |
Current Rating |
2 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Box Clamp / Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1D30UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 1P D TRP 30A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
30 A |
Max Voltage |
480 VAC |
Protection |
Motor |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
508 |
CSA Standard |
22.2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved