The store will not work correctly when cookies are disabled.
-
PS-C12012
Altech Power Supplies, PS-C120 Series
MFG Item Number
PS-C12012
Product Description
Power Supply, 12VDC, 10A, 1Ph, 120W
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
88-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
89 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PS-C12024
Altech Power Supplies, PS-C120 Series
MFG Item Number
PS-C12024
Product Description
Power Supply, 24VDC, 5A, 1Ph, 120W
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
88-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
91 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PS-C12048
Altech Power Supplies, PS-C120 Series
MFG Item Number
PS-C12048
Product Description
Power Supply, 48VDC, 2.5A, 1Ph, 120W
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
88-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
48 VDC |
Output Current |
2.5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
91 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PS-C120
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved