- Home
- Products
- Amperite
-
110SWUDCAmperite Relays, SWUDC SeriesItem Number110SWUDCMFG Item Number110SWUDCSeriesSWUDCProduct DescriptionTime Delay Relay, SWUDC SeriesSpecifications
Specifications Multi-Function Yes Contacts DPDT Mounting Type Socket Time Range Adjustment Onboard Max Time 77.5 Hrs Time Range (10Hours) 0-1, 0-5 Voltage (AC) 110 VAC Voltage (DC) 110 VDC Contact Rating (A) 10 A Termination 11 Pin -
12SWUDCAmperite Relays, SWUDC SeriesItem Number12SWUDCMFG Item Number12SWUDCSeriesSWUDCProduct DescriptionTime Delay Relay, SWUDC SeriesSpecifications
Specifications Multi-Function Yes Contacts DPDT Mounting Type Socket Time Range Adjustment Onboard Max Time 77.5 Hrs Time Range (10Hours) 0-1, 0-5 Voltage (AC) 12 VAC Voltage (DC) 12 VDC Contact Rating (A) 10 A Termination 8 Pin
Shop By
Close
Shopping Options
Category
Manufacturer
Coil Voltage
Termination
Product Series
Nominal Coil Voltage
Voltage (AC)
Voltage (DC)