- Home
- Products
- Amprobe
-
AC68CAmprobe Multimeters, AC68C SeriesItem NumberAC68CMFG Item Number2727919SeriesAC68CProduct DescriptionDIGITAL MULTIMETER, TRMS, 600AAC/DC,Specifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings No Max Voltage (DC) 600 VDC True RMS No Max Current (AC) 600 A Max Current (DC) 600 A Accuracy % (VDC) 0.75 % NIST Certified No Accuracy % (VAC) 1.2 % Continuity W/ Diode Test No Backlight No Auto Ranging Yes No. of Displayed Digits 4 Jaw Size 1.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options