Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. BCA1000-110-24
    BCA1000-110-24
    Analytic Systems Power Supplies, BCA Series
    Item Number
    BCA1000-110-24
    MFG Item Number
    BCA1000-110-24
    Series
    BCA
    Product Description
    AC Battery Charger, 40A, 24V ,
    Specifications
    Specifications
    Input Voltage (AC) 90-130 VAC
    Input Current (Max Amps) 17 A
    Output Voltage (DC) 27.2 VDC
    Nominal Output VDC 24 VDC
    Charging Current 40 A
    Mounting Panel
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
  2. VTC120-24-12
    VTC120-24-12
    Analytic Systems Power Supplies, VTC Series
    Item Number
    VTC120-24-12
    MFG Item Number
    VTC120-24-12
    Series
    VTC
    Product Description
    Step-Down Converter, DC/DC, 22-30
    Specifications
    Specifications
    Nominal Input Voltage (DC) 24 VDC
    Input Voltage (DC) 11-15 VDC
    Input Current 15 A
    Nominal Output VDC 12 VDC
    Output VDC 12 VDC
    Output Current 7.5 A
    Line Regulation % 0.5 %
    Load Regulation % 0.5 %
    Mounting Panel
    Encapsulated No
    Efficiency % 80 %
    Short Circuit Protection Yes
    Remote On/Off Control No
    Operating Temperature -4-104 °F
    Increase
    Decrease
    Availability
  3. IPSI360-20-220W
    IPSI360-20-220W
    Analytic Systems Miscellaneous
    Item Number
    IPSI360-20-220W
    MFG Item Number
    IPSi360-20-220W
    Product Description
    360 Watt, 20-45V In, 220VAC Out,
    Increase
    Decrease
    Availability
  4. IPS1500-20-110
    IPS1500-20-110
    Analytic Systems Power Supplies, IPS Series
    Item Number
    IPS1500-20-110
    MFG Item Number
    IPS1500-20-110
    Series
    IPS
    Product Description
    DC/AC Inverter, 20-40V, 1.5KW,
    Specifications
    Specifications
    Nominal Input Voltage 24 VDC
    Input Voltage 20-40 VDC
    Power (VA/Watts) 1,500
    Nominal Output Voltage 120 VAC
    Output Voltage 115 V
    Max Output Current 19.6 A
    Output Type Pure Sine Wave
    T.H.D % 5 %
    Efficiency 80 %
    Output Protection Yes
    Mounting Surface
    Increase
    Decrease
    Availability
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved