The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Analytic Systems
-
VCH10-12
Analytic Systems Power Supplies, VCH10 Series
Product Description
10A, 12V Out, 20-80V In,
Specifications
Specifications
Power |
120 W |
Input Voltage (DC) |
20-80 VDC |
Nominal Output VDC |
12 VDC |
Output VDC |
13.6 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
91.9 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VCH10-24
Analytic Systems Power Supplies, VCH10 Series
Product Description
10A, 24V Out, 30-80V In,
Specifications
Specifications
Power |
240 W |
Input Voltage (DC) |
30-80 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
27.2 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
95.8 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VCH10-32
Analytic Systems Power Supplies, VCH10 Series
Product Description
10A, 32V Out, 40-80V In,
Specifications
Specifications
Power |
320 W |
Input Voltage (DC) |
40-80 VDC |
Output VDC |
36.3 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
96.8 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VCH10-36
Analytic Systems Power Supplies, VCH10 Series
Product Description
10A, 36V Out, 45-80V In,
Specifications
Specifications
Power |
360 W |
Input Voltage (DC) |
45-80 VDC |
Output VDC |
40.8 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
97.1 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VCH10-48
Analytic Systems Power Supplies, VCH10 Series
Product Description
10A, 48V Out, 60-80V In,
Specifications
Specifications
Power |
480 W |
Nominal Input Voltage (DC) |
72 VDC |
Input Voltage (DC) |
60-80 VDC |
Nominal Output VDC |
48 VDC |
Output VDC |
54.4 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
97.8 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
VCH10
Shopping Options
Nominal Input Voltage (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved