The store will not work correctly when cookies are disabled.
-
Product Description
Atx Rail Ammeter 48X48Mm
Specifications
Specifications
Nominal Size |
2 " |
Scale |
0-1-6 |
Accuracy |
1.5 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Atx Ammeter 5A Ct 3 Flc
Specifications
Specifications
Nominal Size |
2 " |
Scale |
0-1-3 |
Accuracy |
1.5 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VA1648P
Appleton Panel Meters & Gauges, ATX V Series
Product Description
Atx Ammeter 1A Ct 6Xflc 0-1-6
Specifications
Specifications
Nominal Size |
2 " |
Scale |
0-1-6 |
Input Signal |
500 VAC |
Accuracy |
1.5 % |
Operating Temperature |
-13-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VA5648P
Appleton Panel Meters & Gauges, ATX V Series
Product Description
Ammeter 0-6In Ti 5A Panel-Mount
Specifications
Specifications
Nominal Size |
2 " |
Scale |
0-1-6 |
Input Signal |
500 VAC |
Accuracy |
1.5 % |
Operating Temperature |
-13-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Srhc Lt 10W 120V Div 1
Specifications
Specifications
Wire Gauge (AWG) |
16 AWG |
Maximum Length |
200 ' |
Input Voltage |
120 VAC |
Watts Per Foot |
10 W |
Cable Type |
Self-Regulating |
Max Maintenance Temperature |
150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Srhc Lt 10W 240V Div 1
Specifications
Specifications
Wire Gauge (AWG) |
16 AWG |
Maximum Length |
400 ' |
Input Voltage |
240 VAC |
Watts Per Foot |
10 W |
Cable Type |
Self-Regulating |
Max Maintenance Temperature |
150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Srhc Lt 3W 240V Div 1
Specifications
Specifications
Wire Gauge (AWG) |
16 AWG |
Maximum Length |
740 ' |
Input Voltage |
240 VAC |
Watts Per Foot |
3 W |
Cable Type |
Self-Regulating |
Max Maintenance Temperature |
150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Srhc Lt 5W 240V Div 1
Specifications
Specifications
Wire Gauge (AWG) |
16 AWG |
Maximum Length |
560 ' |
Input Voltage |
240 VAC |
Watts Per Foot |
5 W |
Cable Type |
Self-Regulating |
Max Maintenance Temperature |
150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Srhc Lt 8W 240V Div 1
Specifications
Specifications
Wire Gauge (AWG) |
16 AWG |
Maximum Length |
450 ' |
Input Voltage |
240 VAC |
Watts Per Foot |
8 W |
Cable Type |
Self-Regulating |
Max Maintenance Temperature |
150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D1LT3
Appleton Heat Tracing
Product Description
Srhc Lt 3W 120V Div 1
Specifications
Specifications
Wire Gauge (AWG) |
16 AWG |
Maximum Length |
370 ' |
Input Voltage |
120 VAC |
Watts Per Foot |
3 W |
Cable Type |
Self-Regulating |
Max Maintenance Temperature |
150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Process & Instrumentation
Shopping Options
Max Maintenance Temperature
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved