The store will not work correctly when cookies are disabled.
-
Item Number
APMS050C135HD10
MFG Item Number
APMS050C135HD10
Product Description
MLLED3 50W BH DRIVER, 1000 MA
Specifications
Specifications
Input Voltage |
347-480 VAC |
Output Current |
1,000 mA |
Max Output Power |
50 W |
Efficiency |
87 % |
Power Factor |
0.98 |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS050C135HD13
MFG Item Number
APMS050C135HD13
Product Description
MLLED4 50W BH DRIVER, 1300 MA
Specifications
Specifications
Input Voltage |
347-480 VAC |
Output Current |
1,300 mA |
Max Output Power |
50 W |
Efficiency |
87 % |
Power Factor |
0.98 |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS050C135HD50
MFG Item Number
APMS050C135HD50
Product Description
MLGL3 50W BH DRIVER, 500 MA
Specifications
Specifications
Input Voltage |
347-480 VAC |
Output Current |
500 mA |
Max Output Power |
50 W |
Efficiency |
87 % |
Power Factor |
0.98 |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS050C135HD72
MFG Item Number
APMS050C135HD72
Product Description
MLLED2 50W BH DRIVER, 720 MA
Specifications
Specifications
Input Voltage |
347-480 VAC |
Output Current |
720 mA |
Max Output Power |
50 W |
Efficiency |
87 % |
Power Factor |
0.98 |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS050C135HD78
MFG Item Number
APMS050C135HD78
Product Description
MLGL5 50W BH DRIVER, 780 MA
Specifications
Specifications
Input Voltage |
347-480 VAC |
Output Current |
780 mA |
Max Output Power |
50 W |
Efficiency |
87 % |
Power Factor |
0.98 |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
APMS050C135HD
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved