The store will not work correctly when cookies are disabled.
-
Item Number
APMS100C105UD41
MFG Item Number
APMS100C105UD41
Product Description
LED Driver, 100W, BU, 410mA
Specifications
Specifications
Output Current |
410 mA |
Max Output Power |
100 W |
Efficiency |
90 % |
Power Factor |
0.98 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS100C105UD36
MFG Item Number
APMS100C105UD36
Product Description
MLGL7 100W BU DRIVER, 360 MA
Specifications
Specifications
Output Current |
360 mA |
Max Output Power |
100 W |
Efficiency |
90 % |
Power Factor |
0.98 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS100C105UD48
MFG Item Number
APMS100C105UD48
Product Description
MLGH9 100W BU DRIVER, 480 MA
Specifications
Specifications
Output Current |
480 mA |
Max Output Power |
100 W |
Efficiency |
90 % |
Power Factor |
0.98 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS100C105UD53
MFG Item Number
APMS100C105UD53
Product Description
LED Driver, 100W, BU, 530mA
Specifications
Specifications
Output Current |
530 mA |
Max Output Power |
100 W |
Efficiency |
90 % |
Power Factor |
0.98 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS100C105UD59
MFG Item Number
APMS100C105UD59
Product Description
MLGH1 100W BU DRIVER, 595 MA
Specifications
Specifications
Output Current |
595 mA |
Max Output Power |
100 W |
Efficiency |
90 % |
Power Factor |
0.98 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
APMS100C105UD
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved