The store will not work correctly when cookies are disabled.
-
Item Number
8210G001-120/60,110/50
MFG Item Number
8210G001-120/60,110/50
Product Description
Valve Unit 3/8 X 5/8 2NC Brass
Specifications
Specifications
Air Pressure |
200 psi |
Orifice Diameter |
0.62 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
6.1 W |
Flow Coefficient (cV) |
3 |
Operating Temperature |
180 °F |
-
Product Description
Rebuild Kit 8210 AC
-
Item Number
MSU8215G030-120/60
MFG Item Number
MSU8215G030 120/60
Product Description
Valve Unit 3/4 X 3/4 2NC
Specifications
Specifications
Body Material |
Aluminum |
Air Pressure |
50 psi |
Orifice Diameter |
0.75 " |
Housing Material |
Aluminum |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
5.1 |
Compatible Fluid Type |
Air-Fuel Gas |
Operating Temperature |
125 °F |
-
Item Number
X017532389001F2-120/60
MFG Item Number
X017532389001F2-120/60
Product Description
VALVE UNIT
-
Item Number
8314H053-120/60,110/50
MFG Item Number
8314H053-120/60,110/50
Product Description
Valve Unit 1/4 X 3/32 3NO Brass
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
0.0938 " |
Housing Material |
Brass |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
0.15 |
Operating Temperature |
200 °F |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved