The store will not work correctly when cookies are disabled.
-
Item Number
8316G026MO-120/60,110/50
MFG Item Number
8316G026MO-120/60,110/50
Product Description
Valve Unit 1/2 X 5/8 3NO Brass
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
0.625 " |
Housing Material |
Brass |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
3.2 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8316G044-110/50
MFG Item Number
8316G044-110/50
Product Description
Valve Unit 3/4 X 11/1 3NC BRASS
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
0.6875 " |
Housing Material |
Brass |
Supply Voltage |
110 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
4.8 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8316G004V-120/60
MFG Item Number
8316G004V-120/60
Product Description
Valve Unit 1/2 X 5/8 3NC BRASS
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
0.625 " |
Housing Material |
Brass |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
4 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8316G014-120/60
MFG Item Number
8316G014-120/60
Product Description
Valve Unit 3/8 X 5/8 3NC BRASS
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
0.625 " |
Housing Material |
Brass |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
2.5 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8316G034-120/60
MFG Item Number
8316G034-120/60
Product Description
Valve Unit 1 X 1 3NC BRASS 6.1
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
1 " |
Housing Material |
Brass |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
12.5 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8316G034-220/50
MFG Item Number
8316G034-220/50
Product Description
Valve Unit 1 X 1 3NC BRASS 6.1
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
1 " |
Housing Material |
Brass |
Supply Voltage |
220 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
12.5 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8316G054-24/DC
MFG Item Number
8316G054-24/DC
Product Description
Valve Unit 3/8 X 5/8 3NC BRASS
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
0.625 " |
Housing Material |
Brass |
Supply Voltage |
24 VDC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
2.5 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8316G064-24/60,22/50
MFG Item Number
8316G064 24/60,22/50
Product Description
Valve Unit 1/2 X 5/8 3NC BRASS 6.1
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
0.625 " |
Housing Material |
Brass |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
3.2 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8316G064MB-24/DC
MFG Item Number
8316G064MB-24/DC
Product Description
Valve Unit 1/2 X 5/8 3NC BRASS
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
0.625 " |
Housing Material |
Brass |
Supply Voltage |
24 VDC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
3.2 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EF8316G054-120/60
MFG Item Number
EF8316G054-120/60
Product Description
Valve Unit 3/8 X 5/8 3NC BRASS 6.1
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
0.625 " |
Housing Material |
Brass |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
2.5 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
8316
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved