The store will not work correctly when cookies are disabled.
-
Product Description
.5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
575 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
74 % |
Full Load Current |
0.8 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Bearing Type |
Ball |
Overall Length |
11.35 " |
-
Product Description
1.5/.38HP, 1725/850RPM, 3PH, 60HZ, 145T
Specifications
Specifications
Type |
General Purpose |
RPM |
850 RPM |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
460 VAC |
Mounting Type |
Foot Mount |
Full Load Current |
2.2 A |
Service Factor |
1.15 |
Composition |
Steel |
-
Item Number
37FN4000A02SP
MFG Item Number
37FN4000A02SP
Product Description
INTERNAL FAN
-
MFG Item Number
HW2500A25
Product Description
WOODRUFF STYLE KEY STOCK
-
MFG Item Number
HA8048A01
Product Description
G8-27 SP
-
Product Description
1.5HP, 1725RPM, 1PH, 60HZ, 56H, 3540LC, OPEN, F
Specifications
Specifications
Type |
General Purpose |
RPM |
1,725 RPM |
Phase |
1 |
Frequency |
60 Hz |
Voltage (AC) |
110-120 VAC |
Nominal Voltage |
120 VAC |
Mounting Type |
Foot Mount |
Efficiency % |
83.8 % |
Full Load Current |
12.4 A |
Service Factor |
1.15 |
Composition |
Steel |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved