The store will not work correctly when cookies are disabled.
-
MFG Item Number
L3514T-50
Product Description
1.5HP, 1425RPM, 1PH, 50HZ, 145T, 3535LC,
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
1 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
78.5 % |
Full Load Current |
7 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
13.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L3504
Baldor Motors, L Series
Product Description
.5HP, 1725RPM, 1PH, 60HZ, 56, 3421L, TEFC, F1
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
1 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
68 % |
Full Load Current |
3.7 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
11.35 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L3510
Baldor Motors, L Series
Product Description
1HP, 1725RPM, 1PH, 60HZ, 56H, 3524L, TEFC, F1
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
1 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
68 % |
Full Load Current |
6.4 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
12.93 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
.75/.56KW, 1450RPM, 1PH, 50HZ, 56, 3524LC, OPE
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
68 % |
Full Load Current |
5.1 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
11.51 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L3406
Baldor Motors, L Series
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
1 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
60 % |
Full Load Current |
3 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
10.73 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L3613T
Baldor Motors, L Series
Product Description
1.5HP, 1140RPM, 1PH, 60HZ, 184T, 3634LC, TEFC
Specifications
Specifications
Type |
General Purpose |
RPM |
1,200 RPM |
Phase |
1 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
73 % |
Full Load Current |
8.2 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
16.56 " |
-
Product Description
.5HP, 1725RPM, 1PH, 60HZ, 56, 3424LC, ODP, F1, N
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
78.5 % |
Full Load Current |
2.3 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
11 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EL1203
Baldor Motors, L Series
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
74 % |
Full Load Current |
1.3 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
9.76 " |
Availability
Obsolete Item No Longer Available
-
EL1301
Baldor Motors, L Series
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
77 % |
Full Load Current |
1.6 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
10.13 " |
Availability
Obsolete Item No Longer Available
-
EL1307
Baldor Motors, L Series
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
84 % |
Full Load Current |
3.3 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
12.06 " |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
L
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved