The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Barksdale Control Products
-
9021-M-E
Barksdale Control Products Valves, 9020 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi) |
350 psi |
Air Pressure (bar) |
24.1 bar |
Hydraulic Pressure (psi) |
350 psi |
Hydraulic Pressure (bar) |
24.1 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.375 " |
Cv Factor |
2.3 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Anodized Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6141R3HC3-MC
Product Description
Valve, High Pressure, Side Porting
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9022-M
Barksdale Control Products Valves, 9020 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi) |
350 psi |
Air Pressure (bar) |
24.1 bar |
Hydraulic Pressure (psi) |
350 psi |
Hydraulic Pressure (bar) |
24.1 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.375 " |
Cv Factor |
2.3 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Anodized Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BTS32NXM2.00Z4
MFG Item Number
BTS32NXM2.00Z4
Product Description
TEMP SWITCH
Specifications
Specifications
Application |
Manufacturing Facilities, Hydraulic and Pneumatic Systems |
Output |
Single Switch Point plus 4-20mA |
Temperature Range |
-22-280 °F |
-
MT1H-H251
Barksdale Control Products Sensors, MT1H Series
MFG Item Number
MT1H-H251
Product Description
Switch, Temperature
Specifications
Specifications
Application |
Compressors, Medical, Manufacturing Facilities, Oil and Gas |
Temperature Range |
50-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML1H-H351
Barksdale Control Products Sensors, ML1H/L2H Series
MFG Item Number
ML1H-H351
Product Description
Switch, Temperature
Specifications
Specifications
Application |
Compressors, Mining, Manufacturing Facilities, Oil and Gas |
Temperature Range |
100-225 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6141R3HC3
Barksdale Control Products Valves, 614 Series
MFG Item Number
6141R3HC3
Product Description
Valve, High Pressure, Side Porting
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HML1H-HH204S-WS
MFG Item Number
HML1H-HH204S-WS
Product Description
TEMP SWITCH
Specifications
Specifications
Application |
Compressors, Mining, Manufacturing Facilities, Oil and Gas |
Temperature Range |
-50-200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML1S-300-I-C
Barksdale Control Products Sensors, ML1S Series
MFG Item Number
ML1S-300-I-C
Product Description
Switch, Temperature
Specifications
Specifications
Application |
Compressors, Mining, Manufacturing Facilities |
Temperature Range |
300 °F |
-
MT1H-H154
Barksdale Control Products Sensors, MT1H Series
MFG Item Number
MT1H-H154
Product Description
Switch, Temperature
Specifications
Specifications
Application |
Compressors, Medical, Manufacturing Facilities, Oil and Gas |
Temperature Range |
-50-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
Min Flow Passage Diameter
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved