The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Barksdale Control Products
-
6901R3HC3
Barksdale Control Products Valves, 6900 Series
MFG Item Number
6901R3HC3
Product Description
Valve, High Pressure, Manipulator,
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6901R3HC3-MC
Product Description
Valve, High Pressure, Manipulator,
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6901R3HO3
Barksdale Control Products Valves, 6900 Series
MFG Item Number
6901R3HO3
Product Description
Valve, High Pressure, Manipulator,
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6901R3HO3-MC
Product Description
Valve, High Pressure, Manipulator,
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6902R3HC3
Barksdale Control Products Valves, 6900 Series
MFG Item Number
6902R3HC3
Product Description
Valve, High Pressure, Manipulator,
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6902R3HC3-MC
Product Description
Valve, High Pressure, Manipulator,
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6902R3HO3
Barksdale Control Products Valves, 6900 Series
MFG Item Number
6902R3HO3
Product Description
Valve, High Pressure, Manipulator,
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6902R3HO3-MC
Product Description
Valve, High Pressure, Manipulator,
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6903R3HC3
Barksdale Control Products Valves, 6900 Series
MFG Item Number
6903R3HC3
Product Description
Valve, High Pressure, Manipulator,
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.531 " |
Flow Capacity @ 20ft/sec |
14 gpm |
Flow Capacity @ 40ft/sec |
28 gpm |
Cv Factor |
4.8 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6903R3HC3-MC
Product Description
Valve, High Pressure, Manipulator,
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.531 " |
Flow Capacity @ 20ft/sec |
14 gpm |
Flow Capacity @ 40ft/sec |
28 gpm |
Cv Factor |
4.8 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
6900
Shopping Options
Min Flow Passage Diameter
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved