The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
BEI Sensors
-
Item Number
924-01070-919
MFG Item Number
924-01070-919
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
5/8 " |
Model Number |
HS35F-62-R14-SS-1024-ABZC-28V/V-SCS12-S |
Shaft Type |
Thru |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Termination |
12 in Cable |
Bearings |
Yes |
Operating Temperature |
-40-80 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01070-936
MFG Item Number
924-01070-936
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
5/8 " |
Model Number |
HS35F-62-R9-BS-1024-ABZC-28V/V-SM18-S |
Shaft Type |
Thru |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
-40-80 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01070-985
MFG Item Number
924-01070-985
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Hollowshaft |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
1 " |
Model Number |
HS35F-100-R9-BS-1024-ABZC-7272 |
Shaft Seal |
Yes |
Shaft Type |
Hollow |
Bolt Circle |
3 " |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01072-081
MFG Item Number
924-01072-081
Product Description
Optical Incremental Encoder
Specifications
Specifications
Shaft/Bore Size |
3/8 " |
Model Number |
H25D-SS-CCW-8GC-28V/OC-EM20 |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Open Collector |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01002-6885
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
2,048 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1/2 " |
Model Number |
H25D-SS-2048-ABZC-28/V-SCS18-S |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Termination |
18 in Cable |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H25EF1SS1024ABZC15V/VSM12
MFG Item Number
H25EF1SS1024ABZC15V/VSM12
Product Description
Optical Incremental Encoder,
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
3/8 " |
Model Number |
H25EF1SS1024ABZC15V/VSM12 |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Output Voltage |
5-15 VDC |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H25EF1SS1024ABZC15VVSM12
MFG Item Number
H25EF1SS1024ABZC15VVSM12
Product Description
ENCODER - 01002-7252
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
3/8 " |
Model Number |
H25EF1SS1024ABZC15VVSM12 |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Output Voltage |
5-15 VDC |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XH20DB37SS1024ABZC28VVSM18
MFG Item Number
01039-2485
Product Description
Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Heavy |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XH25DSS1000ABZC28V/VSM18
MFG Item Number
01002-8291
Product Description
Encoder
Specifications
Specifications
Resolution (PPR) |
1,000 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XH25DSS2048ABZC15V/VSM18
MFG Item Number
01002-7481
Product Description
Encoder,
Specifications
Specifications
Resolution (PPR) |
2,048 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Input Voltage |
5-15 VDC |
Output Voltage |
5-15 VDC |
Electrical Output Type |
Line Driver |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved