The store will not work correctly when cookies are disabled.
-
Item Number
HFE200-230/16
MFG Item Number
HFE200-230/16
Product Description
EMI Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
16 A |
Max Voltage |
250 VAC |
Max Leakage Current |
0.4 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HFE 200-230/1
Product Description
EMI Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
1 A |
Max Voltage |
250 VAC |
Max Leakage Current |
0.4 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HFE200-230/10
MFG Item Number
HFE 200-230/10
Product Description
EMI Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
10 A |
Max Voltage |
250 VAC |
Max Leakage Current |
0.4 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HFE200-230/12
MFG Item Number
HFE 200-230/12
Product Description
EMI Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
12 A |
Max Voltage |
250 VAC |
Max Leakage Current |
0.4 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HFE 200-230/3
Product Description
EMI Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
3 A |
Max Voltage |
250 VAC |
Max Leakage Current |
0.4 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HFE 200-230/6
Product Description
EMI Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
6 A |
Max Voltage |
250 VAC |
Max Leakage Current |
0.4 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
HFE200
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved