The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Brush Fuses
-
10CT
Brush Fuses Fuses, CT Series
Product Description
FUSE, 10A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.34 " |
Body Length (in) |
2.16 " |
Mounting Centers (in) |
2.53 " |
-
20CT
Brush Fuses Fuses, CT Series
Product Description
FUSE, 20A, 690VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
2.16 " |
Mounting Centers (in) |
2.53 " |
-
12CT
Brush Fuses Fuses, CT Series
Product Description
FUSE, 12A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.34 " |
Body Length (in) |
2.16 " |
Mounting Centers (in) |
2.53 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
16CT
Brush Fuses Fuses, CT Series
Product Description
FUSE, 16A
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.34 " |
Body Length (in) |
2.16 " |
Mounting Centers (in) |
2.53 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CT
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved